SELECTION AUTOMATIC FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SELECTION AUTOMATIC FUNCTION

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLECMT80
  • Mfr. Model # CMT80
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Includes Test leads, Batteries Installed, Carrying Case
  • Display Yes
  • Battery Type 9V
  • Item Clamp Meter
  • Safety Rating CAT IV 600V
  • Special Features Automatic Measurement of Amperage, Voltage and Resistance, Low Impedance Eliminates Stray Voltage Readings, Auto Off
  • Manufacturers Warranty Length Limited Lifetime
  • Standards C/US UL
  • Jaw Capacity 1-1/16"
  • Counts 6000
  • Max. DC Volts 600
  • AC Response Average
  • Max. Ohms 2,000
  • Max. AC Volts 600
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Digital/Analog Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list