Skip Content
SELECTCLEAR 2K SPOT URETHANE CLRCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTCLEAR 2K SPOT URETHANE CLRCT

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP462-00USQT
  • Mfr. Model # 462-00USQT
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Nason(R) SelectClear(TM) 2K Spot Urethane Clearcoat 462-00(TM), 1 US qt.

Technical Specs

  • Item Nason Selectclear 462-00 2K Urethane Spot Clear
  • Finish Gloss
  • Colour Clear
  • Container Size 1 US qt.
  • Coverage 597
  • Dry Time 20 min.
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • VOC Content 2.1 lbs./gal.
  • Application Temperature 70 Degrees C
  • Dry Time Recoat 30 min.
  • Dry Time Tack Free 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list