Skip Content
SELECTCLEAR 2K SPOT URETHANE CLRCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECTCLEAR 2K SPOT URETHANE CLRCT

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP462-00USG
  • Mfr. Model # 462-00USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Nason(R) SelectClear(TM) 2K Spot Urethane Clearcoat 462-00(TM), 1 US gal.

Technical Specs

  • Item Nason Selectclear 2K Spot Urethane Clearcoat 462-00
  • Finish Gloss
  • Colour Clear
  • Coverage 597
  • Container Size 1 US gal.
  • Dry Time 20 min.
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • VOC Content 1.9 lbs./gal.
  • Dry Time Tack Free 20 min.
  • Application Temperature 70 Degrees C
  • Dry Time Recoat 30 min.

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List