Skip Content
SELECT STEP FIBERGLASS MODEL 6-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELECT STEP FIBERGLASS MODEL 6-10

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGL15131-303
  • Mfr. Model # 15131-303
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2087
  • Shipping Weight 49.5 lbs

Technical Specs

  • Material Fibreglass
  • Standards CSA
  • Load Capacity 375 lbs.
  • Rail Type Fibreglass
  • Ladder Height 6 - 10 ft.
  • Stepladder Height 3 ft. 10" - 7 ft. 7"
  • Item Fibre Glass Step Ladder
  • Series Select Step
  • ANSI Type 375 lbs.
  • Closed Height 6 ft. 1"
  • Closed Depth 9"
  • Scaffold Height Not Available

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list