Skip Content
SEL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEL SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKS88B
  • Mfr. Model # 9001SKS88B
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Selector Switch
  • Cam H
  • NEMA Rating 4, 4X, 13
  • Size 30
  • Position 4
  • Action Maintained / Maintained / Maintained / Maintained
  • Switch Operation @ Position B OOOOX
  • Key Removal No Key
  • Switch Operation @ Position A XOOO
  • Switch Operation @ Position C OXOO
  • Key Number No Key
  • IP Rating 65
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • Type of Operator Lever
  • Switch Operation @ Position D OOXO
  • Operator Head Material Plastic
  • Basic Material Plastic
  • Operator Color Black
  • Bezel Color Black
  • Bezel Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list