SEL SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SEL SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKS42B
  • Mfr. Model # 9001SKS42B
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare

Technical Specs

  • Item Selector Switch
  • Size 30
  • Cam B
  • NEMA Rating 4, 4X, 13
  • Position 3
  • Action Maintained / Maintained / Maintained
  • Key Number No Key
  • Key Removal No Key
  • Switch Operation @ Position A XOOX
  • Switch Operation @ Position C OXXO
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position D No Fourth Position
  • Type of Operator Lever
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • IP Rating 65
  • Operator Head Material Plastic
  • Operator Color Black
  • Basic Material Plastic
  • Bezel Color Black
  • Bezel Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list