Skip Content
SEL SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEL SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS73B
  • Mfr. Model # 9001KS73B
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Operator and Knob
  • Item Selector Switch
  • Size 30mm
  • Cam C
  • Switch Operation @ Position A -
  • Switch Operation @ Position B -
  • NEMA Rating 4, 13
  • Position 3
  • Switch Operation @ Position C -
  • Standards UL/CSA/CE
  • Switch Operation @ Position D -
  • Action Maintained / Maintained / Momentary
  • Key Removal No Key
  • Key Number No Key
  • Type of Operator Lever
  • IP Rating 65
  • Basic Material Metal
  • Operator Color Black
  • Operator Head Material Plastic
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list