Skip Content
SEL SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEL SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS63B
  • Mfr. Model # 9001KS63B
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Cam C
  • NEMA Rating 4, 13
  • Position 3
  • Action Momentary / Maintained / Maintained
  • Switch Operation @ Position B OOOO
  • Size 30mm
  • Switch Operation @ Position A XOXO
  • Item Non-Illuminated Selector Switch Operator
  • Switch Operation @ Position C OXOX
  • Key Number No Key
  • Type of Operator Lever
  • Key Removal No Key
  • Switch Operation @ Position D No Fourth Position
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • Basic Material Metal
  • Operator Head Material Plastic
  • IP Rating 65
  • Operator Color Black
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list