SEL SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEL SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS44B
  • Mfr. Model # 9001KS44B
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Size 30
  • NEMA Rating 4, 13
  • Cam D
  • Item Selector Switch
  • Position 3
  • Action Maintained / Maintained / Maintained
  • Switch Operation @ Position C XOXO
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position A OOOO
  • Key Number No Key
  • Key Removal No Key
  • Type of Operator Lever
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Basic Material Metal
  • Operator Head Material Plastic
  • Operator Color Black
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list