Skip Content
SEL SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEL SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS42K10
  • Mfr. Model # 9001KS42K10
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Position 3
  • Key Removal Any Position
  • Action Maintained / Maintained / Maintained
  • Size 30mm
  • Item Non-Illuminated Selector Switch Operator
  • Cam B
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position A XOOX
  • Switch Operation @ Position C OXXO
  • NEMA Rating 3, 3R, 4, 12, 13
  • Key Number E10
  • Type of Operator Keyed
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • Operator Head Material Metal
  • Switch Operation @ Position D No Fourth Position
  • IP Rating 65
  • Bezel Color Chrome
  • Operator Color Chrome
  • Basic Material Metal
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list