SEL SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEL SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KS11
  • Mfr. Model # 9001KS11
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Action Maintained / Maintained
  • Item Non-Illuminated Selector Switch Operator
  • Size 30mm
  • Switch Operation @ Position B OX
  • Switch Operation @ Position A XO
  • Cam E
  • Switch Operation @ Position C No Third Position
  • Key Number No Key
  • Key Removal No Key
  • NEMA Rating 3, 3R, 4, 12, 13
  • Standards UL Listed File Number E78403 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked
  • Position 2
  • Type of Operator Operator Not Included
  • IP Rating 65
  • Switch Operation @ Position D No Fourth Position
  • Operator Head Material No Operator
  • Basic Material Metal
  • Operator Color No Operator
  • Bezel Color Chrome
  • Bezel Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list