SEISMIC RDR +2.0 BLK CLR AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEISMIC RDR +2.0 BLK CLR AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0662X
  • Mfr. Model # S0662X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.15 lbs

Product Details

Seismic readers for dirty, highparticulate work environments. Anti-fog coating, top and bottom indirect ventilation. Wear with temples or with headband. High impact protection certified to ANSI Z87+ (high impact) and CSA Z94.3 standards. (ANSI-certified for use with and without cushion-lined frame).

Technical Specs

  • Includes Headband
  • Item Bifocal Reading Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Standards ANSI Z87+ and CSA Z94.3
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Non Adjustable
  • Temple Colour Black
  • Primary Lens Color Clear
  • Series Uvex Seismic(R)
  • Foam Lined No
  • Diopter Strength +2.00
  • Eyewear Frame Style Full-Frame
  • X-Ray Detectable Yes
  • Eyewear Size Universal
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Indirect
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list