SEISMIC BLK SCT GRAY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SEISMIC BLK SCT GRAY XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS0605X
  • Mfr. Model # S0605X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Headband
  • Lens Coating Anti-Fog
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour SCT-Gray
  • Series Seismic(R)
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Gender Unisex
  • Temple Colour Black
  • Photochromatic Lens No
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Foam Lined Yes
  • Temple Style Non-Adjustable
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list