Skip Content
SEGMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEGMENT

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDS60513
  • Mfr. Model # 60513
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With 3/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
  • Item Flex Hose Kit
  • Hose Inside Dia. (In.) 3/4
  • Includes 2 Segments 5 3/4" Long 5/8" and 3/4" Nozzles and 3/4" Male NPT Connector
  • Available In -
  • Material of Construction Acetal Copolymer
  • Package Quantity 1
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list