Skip Content
SEGMENT CUP WHEEL,DIAMOND,DBL,5X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEGMENT CUP WHEEL,DIAMOND,DBL,5X5/8

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DPY3
  • Mfr. Model # 3DPY3
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Segment Cup Grinding Wheel
  • Max. RPM 12,000
  • Application For Concrete, Masonry and Stone
  • Wheel Type Double Row
  • Arbor Size 5/8"-11
  • Abrasive Material Diamond
  • Abrasive Depth 0.2"
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list