Skip Content
SEGMENT CUP GRINDING WHL,SPIRAL,4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SEGMENT CUP GRINDING WHL,SPIRAL,4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ82
  • Mfr. Model # 29FZ82
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Arbor Size 5/8"-11
  • Item Segment Cup Grinding Wheel
  • Application Concrete, Masonry and Stone
  • Max. RPM 12,000
  • Wheel Type Spiral Row
  • Number of Segments 10
  • Diameter 4"
  • Abrasive Material Diamond
  • Abrasive Depth 0.2"
  • Abrasive Wheel Diameter 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list