Skip Content
SEGMENT CUP GRINDING WHL,SINGLE,7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEGMENT CUP GRINDING WHL,SINGLE,7IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ79
  • Mfr. Model # 29FZ79
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Max. RPM 12,000
  • Application Concrete, Masonry and Stone
  • Wheel Type Single Row
  • Item Segment Cup Grinding Wheel
  • Arbor Size 7/8", 13/16", 5/8"
  • Abrasive Material Diamond
  • Number of Segments 12
  • Diameter 7"
  • Abrasive Depth 0.2"
  • Abrasive Wheel Diameter 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list