Skip Content
SEDIMENT FILTER SOCK - 9FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEDIMENT FILTER SOCK - 9FT

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT9457
  • Mfr. Model # 9457
  • UNSPSC # 47131904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Green
  • For Use With Storm Drains, Downspouts, Gullies, Ditches
  • Height 4"
  • Item Curb Style Inlet Guard
  • Length 108"
  • Width 7"
  • Removes Harmful Substances
  • Material Woven, Polypropylene
  • Standards 40 CFR 122.26
  • Flow Capacity 195 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list