Skip Content
SEDIMENT BUCKET,HEIGHT 6-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEDIMENT BUCKET,HEIGHT 6-1/2 IN

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F399
  • Mfr. Model # 22F399
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Height (In.) 6-1/2
  • Item Sediment Bucket
  • Length (In.) 6
  • Material of Construction Plastic
  • Grid Material Aluminum
  • Color/Finish Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list