Skip Content
SECURITYMAX LOCKER 1-TIER VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITYMAX LOCKER 1-TIER VENT

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHTA822-1AS-PL
  • Mfr. Model # HTA822-1AS-PL
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Technical Specs

  • Colour 711 Platinum
  • Item Wardrobe Locker
  • Finish Powder Coated
  • Includes Hat Shelf, Coat Rod
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 22"
  • Overall Height 72"
  • Lock Type Not Included
  • Overall Width 18"
  • Tier Single Tier
  • Hooks per Opening 2 Single
  • Legs None
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Opening Width 15-1/4"
  • Locker Configuration (1) Wide
  • Opening Depth 21"
  • Locker Door Type Ventilated
  • Handle Type Cremone Turn
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list