Skip Content
SECURITYMAX LOCKER 1-TIER VENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITYMAX LOCKER 1-TIER VENT

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHTA422-1AS-PL
  • Mfr. Model # HTA422-1AS-PL
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.0 lbs

Technical Specs

  • Includes 1 Double Prong Ceiling Hook, 2 Single Prong Hooks and a Hat Shelf
  • Colour 711 Platinum
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 22"
  • Lock Type Not Included
  • Overall Height 72"
  • Tier Single Tier
  • Hooks per Opening 2 Single
  • Overall Width 24"
  • Legs None
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 21-1/4"
  • Opening Depth 21"
  • Opening Height 69"
  • Assembled/Unassembled Assembled
  • Locker Door Type Ventilated
  • Locker Configuration (1) Wide
  • Handle Type 3 Point Turn Handle
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List