SECURITY WALL PLATE,1 GANG,WHITE,AB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECURITY WALL PLATE,1 GANG,WHITE,AB

CORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CFC5
  • Mfr. Model # 1CFC5
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Finish Smudge Resistant
  • Item Duplex Receptacle Wall Plate
  • Number of Gangs 1
  • Size Standard
  • Material ABS
  • Description/Special Features Security
  • Tamper Resistant Yes
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list