Skip Content
SECURITY STICKER NO CELL PHONES 5X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY STICKER NO CELL PHONES 5X7

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2769
  • Mfr. Model # 2769
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 5"
  • Material Recycled Polystyrene
  • Item Security Sticker
  • Width 7"
  • Legend Use of Cellular Phones Not Allowed
  • Legend/Background Color Black/White
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list