SECURITY STAR SCREWDRIVER SET,T7-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SECURITY STAR SCREWDRIVER SET,T7-10

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXX1
  • Mfr. Model # 5UXX1
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish Pollished
  • Item Security Star Screwdriver Set
  • Standards ANSI, DIN
  • Shank Shape Round
  • Includes Tamper Resistant Torx(R) TR7 x 5", TR8 x 5", TR9 x 5", TR10 x 5"
  • Number of Pieces 4
  • Handle Design Fluted
  • Handle Material Butyrate
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Length 5"
  • Overall Length 9"
  • Tip Size T7 to T10
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list