SECURITY STAR SCREWDRIVER SET,T15-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SECURITY STAR SCREWDRIVER SET,T15-2

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXX2
  • Mfr. Model # 5UXX2
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Finish Pollished
  • Item Security Star Screwdriver Set
  • Shank Shape Round
  • Standards ANSI, DIN
  • Includes Tamper Resistant Star TR15 x 5", TR20 x 5", TR25 x 5", TR27 x 5"
  • Handle Design Ergonomic
  • Number of Pieces 4
  • Handle Material Butyrate
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size T15 to T27
  • Overall Length 9"
  • Shank Length 5"
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list