Skip Content
SECURITY SNAP FRAME SILVER 8.5 X 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SNAP FRAME SILVER 8.5 X 11

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFW8511S
  • Mfr. Model # FW8511S
  • UNSPSC # 60121143
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Mounts Wall
  • Frame Size 10.19" x 12.69"
  • Frame Material Aluminum
  • Frame Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list