Skip Content
Discontinued with Replacement
SECURITY SNAP FRAME SILVER 11 X 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SECURITY SNAP FRAME SILVER 11 X 17

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFW1117S
  • Mfr. Model # FW1117S
  • UNSPSC # 60121143
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
SNAP FRAME, OUTDOOR 11 X 17

Price: NA

Technical Specs

  • Frame Colour Silver
  • Frame Size 12.69" x 18.69"
  • Frame Material Aluminum
  • Mounts Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list