Skip Content
SECURITY SIGN NOT AN ENTRANCE AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SIGN NOT AN ENTRANCE AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2743
  • Mfr. Model # 2743
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Material Recycled Aluminum
  • Item Security Sign
  • Legend/Background Color Black/White
  • Mounting Style Surface-Predrilled
  • Language English
  • Legend Restricted Area Not An Entrance
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list