Skip Content
SECURITY SIGN NO CELL PHONES AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SIGN NO CELL PHONES AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2751
  • Mfr. Model # 2751
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Width 14"
  • Height 10"
  • Item Security Sign
  • Legend Use Of Cellular Phones Not Allowed
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Green Certification or Other Recognition UL Environment Claims Validation
  • UV Resistant No
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Standards LEED Accreditation
  • Sign Material Aluminum
  • Sign Legend Color White
  • Sign Background Color Black
  • Sign Subject Matter Phone Usage
  • Printed Language English
  • Sign Mounting Style Surface

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List