Skip Content
SECURITY SEALS,PLASTIC,GREEN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SEALS,PLASTIC,GREEN,PK100

TYDENBROOKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WKL2
  • Mfr. Model # 4WKL2
  • UNSPSC # 46171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Item Security Seals
  • Thickness 0.25"
  • Imprinting 17 Characters
  • Wire Length 5/8"
  • Number of Digits 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list