Skip Content
SECURITY SEALS,CBL,12IN,BLUE,PK200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SEALS,CBL,12IN,BLUE,PK200

TYDENBROOKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WKL5
  • Mfr. Model # 4WKL5
  • UNSPSC # 46171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Security Seals
  • Imprinting 26 x 19mm Space For Lasering
  • Thickness 15/64"
  • Cable Dia. 1.5mm
  • Number of Digits 7
  • Wire Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list