Skip Content
SECURITY SEAL,TUG,RD,18IN,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SEAL,TUG,RD,18IN,PK50

TYDENBROOKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YJU6
  • Mfr. Model # 2YJU6
  • UNSPSC # 46171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Red
  • Includes -
  • Length 18"
  • Material HDPE
  • Item Security Seals
  • Thickness 0.670"
  • Standards -
  • Imprinting 3 Lines Of 8 Characters Each
  • Operational Length 15"
  • Imprint Area Height 1"
  • Imprint Area Width 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List