Skip Content
SECURITY SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGX125
  • Mfr. Model # X125
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 2223
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Security Safe
  • Capacity 1.2 cu. ft.
  • Colour Black
  • Includes Bolt Down Hardware, Power cord access, Carpeted Interior
  • Material Steel
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Holds Laptop, Power Cord
  • Lock Style Electronic, Override Key
  • Fire Rating Not Rated
  • Inside Width 16-3/4"
  • Number of Bolts 2 Live Locking
  • Water Endurance Not Specified
  • Net Weight 33.7 lb
  • Inside Height 10-1/2"
  • Outside Width 16-15/16"
  • Outside Height 10-5/8"
  • Outside Depth 14-9/16"
  • Safe Sub-Category Compact and Portable
  • Inside Depth 12-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list