Skip Content
SECURITY SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGX105
  • Mfr. Model # X105
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.1 lbs

Technical Specs

  • Includes Security Cable, Bolt Down Kit
  • Colour Black
  • Item Security Safe
  • Lock Style Electronic/Override Key Lock
  • Number of Bolts 2
  • Capacity 1 cu. ft.
  • Material Steel
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Holds Laptop, Power Cord
  • Fire Rating Not Rated
  • Inside Width 16-3/4"
  • Inside Height 8-11/16"
  • Water Endurance Not Specified
  • Net Weight 29.1 lb.
  • Outside Width 16-15/16"
  • Outside Height 8-7/8"
  • Outside Depth 14-9/16"
  • Safe Sub-Category Compact and Portable
  • Inside Depth 12-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list