!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SECURITY SAFE

SECURITY SAFE

SENTRY SAFE

SECURITY SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SECURITY SAFE

SECURITY SAFE

SENTRY SAFE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SEGX055
  • Mfr. Model # X055
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 1576
  • Shipping Weight 15.4 lbs

Technical Specs

  • Item Security Safe
  • Net Weight 20.9 lb.
  • Fire Rating Not Rated
  • Material Steel
  • Number of Drawers 0
  • Number of Bolts 2 Live Locking
  • Outside Width 13-3/4"
  • Inside Height 8-1/2"
  • Inside Depth 8-5/8"
  • Colour Black
  • Capacity 0.5 cu. ft.
  • Water Endurance Not Specified
  • Number of Shelves 1
  • Lock Style Digital Lock
  • Outside Height 8-11/16"
  • Outside Depth 10 5/8 in
  • Inside Width 13-5/8"
  • Includes Bolt Down Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list