Skip Content
SECURITY KEY INSERT,5/16 AND 5/32 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY KEY INSERT,5/16 AND 5/32 I

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TDC7
  • Mfr. Model # 5TDC7
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For 5/16 or 5/32" Hex Security Screws
  • Item Security Key Insert
  • Features Use with 3/8" Can Wrench or Socket
  • Length (In.) 1-3/4
  • Material Steel
  • Package Quantity 1
  • Number of Pieces 1
  • Type Double Ended
  • Colour Code Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list