Skip Content
SECURITY HANGERS, WHITE, PK 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY HANGERS, WHITE, PK 72

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMR2
  • Mfr. Model # 5DMR2
  • UNSPSC # 53102507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.19 lbs

Technical Specs

  • Depth (In.) 13/64
  • For Use With -
  • Material Plastic
  • Finish White
  • Type Open Hook
  • Item Plastic Hangers
  • Width (In.) 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list