Skip Content
SECURITY FRONT COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECURITY FRONT COVER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3UG58
  • Mfr. Model # 3UG58
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1464
  • Shipping Weight 6.0 lbs

Product Details

Security Front Cover, Mounting Type Surface, Outside Height 19-1/4 In., Outside Width 15-3/4 In., Colour White, For Use With GGE3UF59 to GGE3UF63 and GGE3UG55 to GGE3UG57, Includes Screws and Mounting Hardware

Technical Specs

  • For Use With GGE3UF59 to GGE3UF63 and GGE3UG55 to GGE3UG57
  • Colour White
  • Mounting Type Surface
  • Item Security Front Cover
  • Includes Screws and Mounting Hardware
  • Outside Width 15-3/4"
  • Outside Height 19-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list