Skip Content
SECURITY CAMERA,WHITE,WEDGE DOME,6IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,WHITE,WEDGE DOME,6IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ7113A
  • Mfr. Model # SEQ7113A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 6"
  • Connector Type BNC
  • For Use With DVR
  • Includes Installation Screw Set
  • Height 3"
  • Item Security Camera
  • Width 6"
  • Lens 3.6 mm
  • Length 6"
  • Mount Ceiling
  • Power Consumption 1.4 W
  • Power Supply Included
  • Operating Temp. Range -20 Degrees to 50 Degrees C
  • Power Required 12VDC
  • Illumination 0.5 Lux
  • Pixels 510 x 492
  • Line Resolution 420
  • Day/Night Capable Day
  • S/N Ratio 48 dB
  • Diameter 1/3"
  • Indoor / Outdoor Indoor
  • Camera Body Color White
  • Detection Range 37 - 64 ft.
  • HD Resolution Standard 640x480
  • Camera Design Wedge Dome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list