Skip Content
SECURITY CAMERA,WHITE,DOME,9IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,WHITE,DOME,9IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ5302A
  • Mfr. Model # SEQ5302A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Connector Type CAT5
  • Depth 9"
  • For Use With Computer
  • Item Security Camera
  • Height 6"
  • Length 9"
  • Includes Installation Screw Set, Network Cable, Power Adapter, Installation Disc
  • Width 10"
  • Power Consumption 3 W
  • Mount Ceiling, Wall
  • Pixels 640 x 480
  • Power Supply Included
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • Illumination 0.01 Lux
  • Power Required 5VDC
  • Diameter 1/4"
  • Day/Night Capable Day/Night
  • Camera Design Dome
  • Indoor / Outdoor Indoor/Outdoor
  • Camera Body Color White
  • Detection Range 37 - 64 ft.
  • HD Resolution Standard 640x480
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list