SECURITY CAMERA,WHITE,DOME,6IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECURITY CAMERA,WHITE,DOME,6IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ10110A
  • Mfr. Model # SEQ10110A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Connector Type BNC
  • For Use With DVR
  • Depth 6"
  • Includes Installation Screw Set
  • Height 4"
  • Item Security Camera
  • Length 6"
  • Width 6"
  • Lens 2.8 - 12 mm
  • Mount Ceiling, Wall
  • Power Consumption 4.2 W
  • Power Supply Included
  • Pixels 1305 x 1049
  • Illumination 0.01 Lux
  • Operating Temp. Range -10 Degrees to 50 Degrees C
  • Line Resolution 1000
  • Power Required 12VDC
  • Day/Night Capable Day/Night
  • Diameter 1/3"
  • Indoor / Outdoor Indoor/Outdoor
  • Camera Body Color White
  • Detection Range Variable
  • HD Resolution 720p
  • Camera Design Dome
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list