Skip Content
SECURITY CAMERA,WHITE,BULLET,7IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,WHITE,BULLET,7IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ7210A
  • Mfr. Model # SEQ7210A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Connector Type BNC
  • Depth 7"
  • For Use With DVR
  • Height 5"
  • Item Security Camera
  • Includes Installation Screw Set
  • Width 4"
  • Length 7"
  • Lens 3.6 mm
  • Mount Ceiling, Wall
  • Power Consumption 4.2 W
  • Power Supply Included
  • Pixels 768 x 494
  • Operating Temp. Range -10 Degrees to 45 Degrees C
  • Illumination 0.001 Lux
  • Power Required 12VDC
  • Line Resolution 650
  • Diameter 1/3"
  • S/N Ratio 50 dB
  • Day/Night Capable Day/Night
  • Indoor / Outdoor Indoor/Outdoor
  • Camera Body Color White
  • Detection Range 37 - 64 ft.
  • Camera Design Bullet
  • HD Resolution Standard 720x480D1
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list