Skip Content
SECURITY CAMERA,WHITE,BOX,2IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,WHITE,BOX,2IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ7217A
  • Mfr. Model # SEQ7217A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Connector Type BNC
  • Depth 2"
  • Height 5"
  • For Use With DVR
  • Includes Installation Screw Set
  • Length 2"
  • Item Security Camera
  • Width 3"
  • Lens 3.7 mm
  • Mount Wall
  • Power Consumption 1.8 W
  • Power Supply Included
  • Pixels 976 x 494
  • Illumination 0.001 Lux
  • Operating Temp. Range -10 Degrees to 50 Degrees C
  • Power Required 12VDC
  • Line Resolution 700
  • Diameter 1/3"
  • Day/Night Capable Day
  • S/N Ratio 52 dB
  • Indoor / Outdoor Indoor
  • Detection Range 37 - 64 ft.
  • Camera Body Color White
  • HD Resolution Standard 720x480D1
  • Camera Design Box

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List