Skip Content
SECURITY CAMERA,BLACK,DOME,5IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,BLACK,DOME,5IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQCM405CHA
  • Mfr. Model # SEQCM405CHA
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 4"
  • Connector Type BNC
  • Depth 5"
  • Includes Installation Screw Set
  • For Use With DVR
  • Item Security Camera
  • Length 5"
  • Width 5"
  • Power Consumption 6 W
  • Mount Ceiling, Wall
  • Lens 3.6 mm
  • Power Supply Included
  • Illumination 1 Lux
  • Operating Temp. Range -10 Degrees to 45 Degrees C
  • Pixels 512 x 492
  • Diameter 1/4"
  • Day/Night Capable Day/Night
  • Power Required 12VDC
  • Indoor / Outdoor Indoor
  • Line Resolution 420
  • S/N Ratio 48 dB
  • Detection Range 37 - 64 ft.
  • Camera Body Color Black
  • HD Resolution Standard 640x480
  • IR Illuminator Wavelength 850 nm
  • Camera Design Dome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list