Skip Content
SECURITY CAMERA,BLACK,DOME,5IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,BLACK,DOME,5IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ10106A
  • Mfr. Model # SEQ10106A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With DVR
  • Connector Type BNC
  • Depth 5"
  • Height 4"
  • Includes Installation Screw Set
  • Item Security Camera
  • Width 5"
  • Lens 2.8 - 12 mm
  • Mount Ceiling, Wall
  • Length 5"
  • Power Supply Included
  • Power Consumption 6 W
  • Illumination 0.01 Lux
  • Operating Temp. Range -10 Degrees to 50 Degrees C
  • Power Required 12VDC
  • Pixels 1305 x 1049
  • Line Resolution 1000
  • Diameter 1/3"
  • S/N Ratio 50 dB
  • Detection Range Variable
  • Day/Night Capable Day/Night
  • Camera Body Color Black
  • HD Resolution 720p
  • Camera Design Dome
  • Indoor / Outdoor Indoor/Outdoor
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list