Skip Content
SECURITY CAMERA,BLACK,BULLET,9IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,BLACK,BULLET,9IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ5206A
  • Mfr. Model # SEQ5206A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With DVR
  • Depth 9"
  • Connector Type BNC
  • Height 5"
  • Includes Installation Screw Set
  • Item Security Camera
  • Length 9"
  • Lens 3.6 mm
  • Width 4"
  • Mount Ceiling, Wall
  • Power Consumption 4.8 W
  • Power Supply Included
  • Illumination 0.01 Lux
  • Operating Temp. Range 5 Degrees to 40 Degrees Degrees C
  • Pixels 768 x 494
  • Line Resolution 540
  • Power Required 12VDC
  • Diameter 1/3"
  • Day/Night Capable Day/Night
  • Indoor / Outdoor Indoor/Outdoor
  • S/N Ratio 48 dB
  • Camera Body Color Black
  • Camera Design Bullet
  • HD Resolution Standard 720x480D1
  • Detection Range 37 - 64 ft.
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List