Skip Content
SECURITY CAMERA,BLACK,BULLET,8IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,BLACK,BULLET,8IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ5216A
  • Mfr. Model # SEQ5216A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With DVR
  • Connector Type BNC
  • Depth 8"
  • Includes Installation Screw Set
  • Height 4"
  • Item Security Camera
  • Width 4"
  • Length 8"
  • Power Consumption 6 W
  • Mount Ceiling, Wall
  • Lens 3.6 mm
  • Power Supply Included
  • Operating Temp. Range 5 Degrees to 40 Degrees Degrees C
  • Pixels 768 x 494
  • Illumination 0.01 Lux
  • Power Required 12VDC
  • Day/Night Capable Day/Night
  • Line Resolution 540
  • Diameter 1/3"
  • Indoor / Outdoor Indoor/Outdoor
  • Camera Body Color Black
  • Detection Range 54 - 92 ft.
  • HD Resolution Standard 720x480D1
  • Camera Design Bullet
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list