Skip Content
SECURITY CAMERA,BLACK,BULLET,8IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SECURITY CAMERA,BLACK,BULLET,8IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ5203A
  • Mfr. Model # SEQ5203A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With DVR
  • Height 7"
  • Connector Type BNC
  • Depth 8"
  • Includes Installation Screw Set
  • Item Security Camera
  • Length 8"
  • Width 4"
  • Lens 6 mm
  • Power Supply Included
  • Power Consumption 6 W
  • Mount Wall
  • Operating Temp. Range -10 Degrees to 50 Degrees C
  • Illumination 0.01 Lux
  • Power Required 12VDC
  • Pixels 510 x 492
  • Line Resolution 420
  • Diameter 1/4"
  • Indoor / Outdoor Indoor/Outdoor
  • Day/Night Capable Day/Night
  • Detection Range 54 - 92 ft.
  • Camera Body Color Black
  • HD Resolution Standard 640x480
  • Camera Design Bullet
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list