Skip Content
SECURITY CAMERA,BLACK,BULLET,11IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,BLACK,BULLET,11IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ5209A
  • Mfr. Model # SEQ5209A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Width 5"
  • Length 11"
  • Item Security Camera
  • Depth 11"
  • For Use With DVR
  • Height 7"
  • Connector Type BNC
  • Includes Installation Screw Set
  • Mount Ceiling, Wall
  • Lens 3.5 - 8 mm
  • Power Consumption 6 W
  • Illumination 0.01 Lux
  • Power Supply Included
  • Operating Temp. Range -20 Degrees to 50 Degrees C
  • Power Required 12VDC
  • Pixels 811 x 494
  • Line Resolution 520
  • Day/Night Capable Day/Night
  • Diameter 1/3"
  • Indoor / Outdoor Indoor/Outdoor
  • Detection Range Variable
  • S/N Ratio 52 dB
  • HD Resolution Standard 720x480D1
  • Camera Body Color Black
  • IR Illuminator Wavelength 850 nm
  • Camera Design Bullet

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List