Skip Content
SECURITY CAMERA,BLACK,BULLET,10IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SECURITY CAMERA,BLACK,BULLET,10IN. L

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ10212A
  • Mfr. Model # SEQ10212A
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Depth 10"
  • Height 7"
  • Includes Installation Screw Set
  • Connector Type BNC
  • For Use With DVR
  • Length 10"
  • Item Security Camera
  • Power Consumption 9.6 W
  • Lens 2.8 - 12 mm
  • Width 4"
  • Power Supply Included
  • Operating Temp. Range -10 Degrees to 50 Degrees C
  • Mount Ceiling, Wall
  • Pixels 1305 x 1049
  • Illumination 0.01 Lux
  • Power Required 12VDC
  • Line Resolution 1000
  • Diameter 1/3"
  • Day/Night Capable Day/Night
  • S/N Ratio 50 dB
  • HD Resolution 720p
  • Indoor / Outdoor Indoor/Outdoor
  • Detection Range Variable
  • Camera Design Bullet
  • Camera Body Color Black
  • IR Illuminator Wavelength 850 nm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List